
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Centered, End to Center, Single End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Port Restrictor Plugs | None |
Coil Type Code | U |
Watt Rating | 35 W |
Compatible Fluids | Petroleum Oil |
Spool Code | 2 |
AC/DC | DC |
Temperature Range [Min] | 68 °F |
Mechanical Options Code | None |
Response Type | Standard Response |
Electrical Options | None |
Rated Flow [Max] | 24 gal/min |
Operation | Solenoid Operated |
Indicator Lights | No |
Tank Port Rating | 1000 |
Voltage & Frequency | 12 VDC |
Pilot/Drain | None |
Actuator Type | Solenoid |
Mounting | Subplate/Manifold Mount |
Solenoid | Single |
Electrical Connection | DIN 43650 |
Valve Type | Standard-Duty |
Seal Material | Buna-N |
Reducer Module | No |
Coil Rating Code | G |
Body Material | Gray Iron |
Center Position | All Ports Blocked |
Pilot Valve Type | N/A |
Surge Suppressor/Damper | None |
Cycle Rate [Max] | N/A |
Coil Type | ISO 4400 (Din 43650) Connector |
Crossover | All Ports Blocked |
Fluid Cleanliness | 19/17/14 micron |
Pressure Port Check Valve Pressure | N/A |
Overrides | No Overrides |
Performance | Standard Performance |
Pressure [Max] | 9000 psi |
Model No. | DG4S4-012B-U-G-60 |
No. of Stages | Single Stage |
Design No. | 60 |
Spool Spring Arrangement Code | B |
Temperature Range [Max] | 122 °F |
NFPA Size | D05 |
Leakage | Standard Performance |
Electrical Options Code | None |
Flow Direction Code | 4 |
Response Time | 50 to 80 ms |
Mechanical Options | None |
Port T Pressure Rating | 1000 psi |
Spool Center Condition | A Port End |
Function | 2-Position Spring Centered, End to Center, Single End |
Actuation Identification | Solenoid B |
Weight | 10.0 LB |
