
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- For directing and stopping flow at any point in a hydraulic system. Its primary function is to determine the direction of fluid flow in a work cylinder or control the direction of rotation of a fluid motor. Port connections are made by mounting the valve on a subplate or manifold. The valve has wet armature type solenoids. It is derived from the standard model series DG4V-3S-60.
features
- Tank line can withstand pressures up to 210 bar (3,000 psi)
- High thermal shock and impact resistance due to new coil design
- Minimal pressure drop
- Scratch-proof override seals
- Multiple electrical connections
- High reliability
compliances
- 0
Leakage | Standard Performance |
Body Material | Gray Iron |
Center Position | P Blocked, A & B to T |
Fluid Cleanliness | 19/17/14 micron |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Solenoid | Double |
Electrical Options | None |
Function Code | 6 |
Operation | Solenoid Operated |
Port Restrictor Plug Code | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Compatible Fluids | Phosphate Ester Fluids |
Watt Rating | 30 W |
Spool Spring Arrangement Code | C |
Response Type | Standard Response |
Design No. | 60 |
Pressure [Max] | 5000 psi |
EN Code | EN490 |
Solenoid Indicator Lights Code | None |
Pilot/Drain | None |
Tank Port Rating | 3046 |
Temperature Range [Max] | 158 °F |
Performance | Standard Performance |
AC/DC | DC |
Temperature Range [Min] | -4 °F |
Coil Type Code | U |
Manual Override | Plain Override |
No. of Stages | Single Stage |
Port Restrictor Plugs | None |
Cycle Rate [Max] | N/A |
Crossover | P Blocked, A or B to T |
Surge Suppressor/Damper | None |
Electrical Connection | DIN 43650 |
Housing Code | None |
Indicator Lights | No |
Surge Suppressor/Damper Code | None |
Solenoid Code | H |
Voltage & Frequency | 24 VDC |
Solenoid Energization Code | None |
Port T Pressure Rating | 3000 psi |
Spool Shift Timing | N/A |
Coil Rating Code | H |
Valve Type | Standard-Duty for Mobile Equipment |
Pressure Port Check Valve Pressure | N/A |
Rated Flow [Max] | 10 gal/min |
Mechanical Options | None |
Actuator Type | Solenoid |
Spool Indicator Switch Code | None |
Function | 3-Position Spring Centered |
Reducer Module | No |
Manual Override Option Code | None |
Pilot Valve Type | N/A |
Model No. | DG4V-3S-6C-M-U-H7-60-EN490 |
NFPA Size | D03 |
Mounting | Subplate/Manifold Mount |
Port T Code | 7 |
Overrides | No Overrides |
Seal Material | Viton |
Spool Code | 6 |
Electrical Connector Code | None |
Weight | 5.0 LB |
