
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to End Function
Reducer Module | No |
Spool Code | 7 |
Function | 2-Position Spring Offset, End to End |
Manual Override | Plain Override |
Temperature Range [Max] | 158 °F |
Performance | Standard Performance |
Voltage & Frequency | 24 VDC |
No. of Stages | Single Stage |
Operation | Solenoid Operated |
Indicator Lights | No |
Mechanical Options | None |
Rated Flow [Max] | 10 gal/min |
Spool Shift Timing | N/A |
Body Material | Gray Iron |
Fluid Cleanliness | 19/17/14 micron |
Solenoid Energization Code | None |
Port T Pressure Rating | 3000 psi |
Port Restrictor Plugs | None |
Center Position | P to A & B, T Blocked |
Response Time | 40 to 60 ms |
Crossover | P to A or B, T & A or B Blocked |
Spool Spring Arrangement Code | A |
Actuation Identification | Solenoid B |
Watt Rating | 30 W |
Spool Indicator Switch Code | None |
Design No. | 60 |
Seal Material | Buna-N |
Pilot/Drain | None |
Function Code | 7 |
Valve Type | Standard-Duty |
Compatible Fluids | Petroleum Oil |
Temperature Range [Min] | -4 °F |
Manual Override Option Code | None |
AC/DC | DC |
NFPA Size | D03 |
Coil Rating Code | H |
Housing Code | None |
Solenoid | Single |
Solenoid Code | H |
Leakage | Standard Performance |
Coil Type | ISO 4400 |
Coil Type Code | U |
Mounting | Subplate/Manifold Mount |
Tank Port Rating | 1450 |
Model No. | DG4V-3S-7A-M-U-H7-60-EN490 |
Electrical Connection | DIN 43650 |
Actuator Type | Solenoid |
Electrical Connector Code | None |
Cycle Rate [Max] | N/A |
Surge Suppressor/Damper Code | None |
EN Code | EN490 |
Port T Code | 7 |
Solenoid Indicator Lights Code | None |
Port Restrictor Plug Code | None |
Surge Suppressor/Damper | None |
Pressure [Max] | 5000 psi |
Weight | 0.0 LB |
