
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Mechanical Options | None |
Mechanical Options Code | None |
Body Material | Ductile Iron |
Electrical Connector Code | None |
Electrical Connection | No Connector |
NFPA Size | D08 |
Response Type | Standard Response |
Center Position | P to T, A & B Blocked |
Pilot Valve Type Code | S |
Tank Port Rating | 5000 |
Gauge Ports Code | None |
EN Code | None |
Port Restrictor Plug Code | None |
Coil Type Code | U |
Port T Pressure Rating | 5000 psi |
Leakage | Standard Performance |
No. of Stages | Two Stage |
Seal Material | Buna-N |
Compatible Fluids | Petroleum Oil |
Surge Suppressor/Damper | None |
Housing Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Pressure Port Check Valve Code | S |
Temperature Range [Min] | -40 °F |
Solenoid Indicator Lights Code | None |
Electrical Options Code | None |
Crossover | All Ports Open, Restricted |
Spool Indicator Switch Code | None |
Temperature Range [Max] | 230 °F |
Pilot Pressure Code | None |
Spool Control Modification Code | None |
Spool Code | 8 |
Manual Override | Plain Override |
Pilot/Drain | External Pilot/Internal Drain |
Coil Type | ISO 4400 (Din 43650) Connector |
Rated Flow [Max] | 175 gal/min |
Valve Type | Standard-Duty |
Actuator Type | Solenoid |
Response Type Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Fluid Cleanliness | 19/17/14 micron |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Function | 3-Position Spring Centered |
Coil Rating Code | B |
Solenoid | Double |
Operation | Pilot Operated |
Spool Spring Arrangement Code | C |
Port Restrictor Plugs | None |
Pilot Drain Code | None |
Reducer Module | No |
Pressure Port Check Valve Pressure | 75 psi |
Gauge Port | SAE-4 |
Electrical Options | None |
Reducer Module Code | None |
Overrides | Plain Override Solenoid Ends |
Surge Suppressor/Damper Code | None |
Indicator Lights | No |
AC/DC | AC |
Pressure [Max] | 5000 psi |
Performance | Standard Performance |
Pilot Valve Type | CETOP 3, Standard Performance |
Model No. | DG5V-8-S-8C-S-VM-U-B-10 |
Design No. | 10 |
Manual Override Option Code | None |
Mounting | Subplate/Manifold Mount |
Solenoid Energization Code | V |
Weight | 35.0 LB |
