For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.
features
Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
Designed for maximum efficiency in any type of application
Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
Control Type
Pressure And Flow Compensator w/ Torque Sensing
Series
PVH
Outlet Port
1 1/4 in 4-Bolt Flange/Code 62
Pump Type
Variable Displacement Open Circuit
Inlet Port
2 1/2 in 4-Bolt Flange/Code 61
Port Location
Side Port
Case Drain
#10 7/8-14 UNF-2B SAE O-Ring Port - Bottom (Top Plugged)
Rotation
Right Hand (CW)
Mounting Flange
SAE C, 4 Bolt
Seal Material
Viton
Origin
Piston Pumps
Shaft Length
2.64 in
Control Special Features
None
Shaft Type
Straight w/ Key
Port Type
Flange
Displacement (in³/rev)
8
Special Features
Q250 Valve Plate, No Case To Inlet Check Valve
Key
7/16 in
Paint
N/A
Shaft Description
1 3/4 w/7/16 Key
Pressure Compensator Setting
3,568-3,684 psi
Torque Setting
522-638 psi
Maximum Displacement Adjustment
Standard Displacement
Shaft Dia.
1.75 in
Weight
176.0 LB
We're here for you
with Service Centers across the country - We have your back