
- PVM063 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/4 in Keyed Shaft
- SAE C, 2 Bolt w/5 in Pilot
- 29 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Shaft Type | Straight Keyed |
Auxiliary Mounting Pad | SAE C, 2/4 Bolt, 14 Tooth Spline |
Flow Compensator Setting | None |
Series | PVM063 |
Origin | Axial Piston Pumps |
Mounting Flange | SAE C, 2 Bolt |
Model No. | PVM063ER09ES02AAA2300000EA0A |
Port Type | Flange Ports |
Pressure Compensator Setting | 230 Bar |
Port Location | Side Port |
Flow @ RPM | 16 gpm @ 1000 rpm, 19 gpm @ 1200 rpm, 24 gpm @ 1500 rpm, 29 gpm @ 1800 rpm |
GPM @ Speed | 29 gpm @ 1800 rpm |
Manufacturer Part No. | PVM063ER09ES02AAA2300000EA0A |
Inlet Port | 2 in 4-Bolt Flange/Code 61 |
Outlet Port | 1 in 4-Bolt Flange/Code 61 |
Paint | Standard Blue Paint |
Displacement (in³/rev) | 3.85 |
Pilot Diameter | 5 in |
Bolt Circle Dia. | 7 1/8 in |
Operating Pressure [Max] | 4000 psi |
Shaft Description | SAE C |
HP @ 1,800 rpm [Max] | 57 hp |
Valve Plate | Electric Motor Speeds |
Shaft Length | 1.89 in |
Rotation | Right Hand (CW) |
Spline Description | N/A |
Seal Material | Buna-N |
Key | 5/16 in |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Shaft Dia. | 1.25 in |
Control Type | Pressure Compensator |
RPM [Max] | 1800 rpm |
Pump Type | Open Circuit Axial |
Weight | 79.0 LB |
