For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.
features
Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
Designed for maximum efficiency in any type of application
Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
Shaft Type
Straight w/ Key
Port Type
Flange
Case Drain
#10 SAE O-Ring Port - Bottom (Top Plugged)
Shaft Dia.
1.75 in
Series
PVH
Key
7/16 in
Control Type
Pressure And Flow Compensator w/ Torque Sensing
Torque Setting
522-638 psi
Seal Material
Viton
Origin
Piston Pumps
Rotation
Right Hand (CW)
Outlet Port
1 1/4 in 4-Bolt Flange/Code 62
Displacement (in³/rev)
8
Inlet Port
2 1/2 in 4-Bolt Flange/Code 61
Mounting Flange
SAE C, 4 Bolt
Paint
N/A
Pressure Compensator Setting
3,568-3,684 psi
Special Features
No Case to Inlet Check
Pump Type
Variable Displacement Open Circuit
Port Location
Side Port
Shaft Length
2.64 in
Control Special Features
None
Maximum Displacement Adjustment
Standard Displacement
Shaft Description
1 3/4 w/7/16 Key
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back