For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.
features
Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
Designed for maximum efficiency in any type of application
Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
GPM @ Speed
59 gpm @ 1800 rpm
Auxiliary Mounting Pad
No Auxiliary Mounting Features
Outlet Port
1 1/4 in 4-Bolt Flange/Code 62
Case Drain
#10 SAE O-Ring Port - Bottom (Top Plugged)
Origin
Piston Pumps
Port Type
Flange
Series
PVH
Pump Type
Variable Displacement Open Circuit
Key
3/8 in
Special Features
No Case to Inlet Check
Shaft Description
1 1/2 w/3/8 Key
Shaft Length
2.12 in
Rotation
Right Hand (CW)
Port Location
Side Port
Control Special Features
None
Maximum Displacement Adjustment
Standard Displacement
Shaft Dia.
1.5 in
Pressure Compensator Setting
3,568-3,684 psi
Mounting Flange
SAE C, 4 Bolt
Paint
N/A
Control Type
Pressure Compensator w/ Torque Sensing
Torque Setting
1,973-2,089 psi
Shaft Type
Straight w/ Key
Inlet Port
2 1/2 in 4-Bolt Flange/Code 61
Seal Material
Viton
Displacement (in³/rev)
8
Flow Compensator Setting
None
Weight
160.0 LB
We're here for you
with Service Centers across the country - We have your back