For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.
features
Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
Designed for maximum efficiency in any type of application
Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
Torque Setting
522-638 psi
Control Special Features
None
Pump Type
Variable Displacement Open Circuit
Port Type
Flange
Seal Material
Viton
Maximum Displacement Adjustment
Standard Displacement
Control Type
Pressure And Flow Compensator w/ Torque Sensing
Paint
N/A
Pressure Compensator Setting
3,568-3,684 psi
Rotation
Right Hand (CW)
Outlet Port
1 1/4 in 4-Bolt Flange/Code 62
Shaft Length
2.64 in
Port Location
Side Port
Shaft Description
1 3/4 w/7/16 Key
Key
7/16 in
Mounting Flange
SAE C, 4 Bolt
Origin
Piston Pumps
Shaft Type
Straight w/ Key
Shaft Dia.
1.75 in
Series
PVH
Inlet Port
2 1/2 in 4-Bolt Flange/Code 61
Special Features
No Case to Inlet Check
Displacement (in³/rev)
8.6
Case Drain
#10 SAE O-Ring Port - Bottom (Top Plugged)
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back