
- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 7/8 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Seal Material | Buna-N |
Rotation | Right Hand (CW) |
Shaft Dia. | 0.875 in |
Series | PVM045 |
Origin | Axial Piston Pumps |
Paint | No Paint |
Mounting Flange | SAE B, 2 Bolt |
Port Type | Flange Ports |
Key | 1/4 in |
Pressure Compensator Setting | 280 Bar |
Outlet Port | 1 in 4-Bolt Flange/Code 61 |
Shaft Length | 1.3125 in |
Manufacturer Part No. | PVM045ER05CS02AAA2800000000A |
Shaft Type | Straight Keyed |
Control Type | Pressure Compensator |
Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
Valve Plate | Electric Motor Speeds |
Port Location | Side Port |
Displacement (in³/rev) | 2.75 |
Flow Compensator Setting | None |
Bolt Circle Dia. | 5 3/4 in |
Model No. | PVM045ER05CS02AAA2800000000A |
Pump Type | Open Circuit Axial |
Inlet Port | 2 in 4-Bolt Flange/Code 61 |
Pilot Diameter | 4 in |
Shaft Description | SAE B |
Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
Spline Description | N/A |
RPM [Max] | 1800 rpm |
Operating Pressure [Max] | 5000 psi |
HP @ 1,800 rpm [Max] | 55 hp |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Weight | 52.0 LB |
