
- Series 20VQ Flange Mounted Vane Pump
- Left Hand (CCW)
- 16.5 gal/min @ 1,800 rpm
- SAE B, 2 Bolt
- 7/8" Shaft, 13 Tooth Splined
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Manufacturer Part No. | 20VQ11B-151C30L |
Mounting | Flange Mount |
Port Type | SAE |
Shaft Dia. | 0.875 in |
Shaft Length | 1.25 in |
Port Size | SAE-20 |
Shaft Seal Type | Single Shaft Seal |
Displacement (in³/rev) | 2.22 |
Pressure Port | SAE-12 |
Seal Material | Buna-N |
Pressure [Max] | 3000 psi |
Inlet Port Code | B |
Pump Series | 20VQ |
Rotation | Left Hand (CCW) |
Outlet Port Position | Inline w/Inlet |
Integral Valve Configuration | w/o Integral Valves |
Model No. | 20VQ11B-151C30L |
Flow @ RPM | 11 gpm @ 1200 rpm |
Shaft Key | N/A |
Mounting Code | None |
Mounting Flange | SAE B, 2 Bolt |
Shaft Code | 151 |
Shaft Type | 13 Tooth Splined |
Design No. | 30 |
Weight | 26.0 LB |
