
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to Center Function
Tank Port Rating | 3046 |
Spool Spring Arrangement Code | B |
Actuator Type | Solenoid |
Solenoid Code | H |
EN Code | None |
Electrical Connector Code | PB |
Actuation Identification | Solenoid B |
Port Restrictor Plugs | None |
Rated Flow [Max] | 20 gal/min |
Port T Pressure Rating | 3000 psi |
Solenoid Energization Code | None |
Housing Code | W |
Spool Indicator Switch Code | None |
Temperature Range [Max] | 158 °F |
Spool Center Condition | A Port End |
Pressure [Max] | 5000 psi |
Spool Code | 7 |
Coil Type Code | F |
Surge Suppressor/Damper Code | None |
Model No. | DG4V 3 7B H M FPBWL H7 60 |
Manual Override | Waterproof Override |
Performance | Standard Performance |
Coil Rating Code | H |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Body Material | Gray Iron |
Electrical Connection | Instaplug Male & Female Receptacle |
Mounting | Subplate/Manifold Mount |
Valve Type | High-Performance |
Indicator Lights | Yes |
Compatible Fluids | Phosphate Ester Fluids |
Fluid Cleanliness | 19/17/14 micron |
Watt Rating | 30 W |
Manual Override Option Code | H |
Function | 2-Position Spring Offset, End to Center |
Temperature Range [Min] | -4 °F |
Crossover | P to A or B, T & A or B Blocked |
Port Restrictor Plug Code | None |
Seal Material | Viton |
Solenoid | Single |
Function Code | 7 |
Voltage & Frequency | 24 VDC |
Design No. | 60 |
Operation | Solenoid Operated |
Pilot/Drain | None |
Leakage | Standard Performance |
NFPA Size | D03 |
Mechanical Options | None |
Center Position | P to A & B, T Blocked |
Cycle Rate [Max] | N/A |
AC/DC | DC |
Spool Shift Timing | N/A |
Reducer Module | No |
Surge Suppressor/Damper | None |
Solenoid Indicator Lights Code | L |
Port T Code | 7 |
No. of Stages | Single Stage |
Weight | 0.0 LB |
