
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End To Center, Left Hand Build Function
Manual Override | Plain Override |
Spool Indicator Switch Code | None |
Solenoid Energization Code | None |
Seal Material | Buna-N |
Center Position | P Blocked, A & B to T |
Mounting | Subplate/Manifold Mount |
Function | 2-Position Spring Offset, End To Center, Left Hand Build |
Operation | Solenoid Operated |
Indicator Lights | No |
Coil Type Code | X2 |
Spool Spring Arrangement Code | B |
Manual Override Option Code | None |
No. of Stages | Single Stage |
Pressure [Max] | 5000 psi |
Electrical Connection | No Connector |
Port T Code | 4 |
Surge Suppressor/Damper | None |
Temperature Range [Max] | 158 °F |
Housing Code | None |
Port T Pressure Rating | 1000 psi |
Body Material | Gray Iron |
Spool Shift Timing | N/A |
Temperature Range [Min] | -4 °F |
Performance | Standard Performance |
Solenoid | Single |
Valve Type | Standard-Duty |
Rated Flow [Max] | 10 gal/min |
Actuation Identification | Solenoid A |
Actuator Type | Solenoid |
Reducer Module | No |
Coil Type | Explosion-Proof, Special Protection Solenoid to CSA/UL Approval |
Design No. | 60 |
Compatible Fluids | Petroleum Oil |
Fluid Cleanliness | 19/17/14 micron |
Pilot/Drain | None |
Function Code | 6 |
Tank Port Rating | 1450 |
Solenoid Code | ER |
EN Code | None |
Port Restrictor Plugs | None |
Cycle Rate [Max] | N/A |
Mechanical Options | None |
NFPA Size | D03 |
Solenoid Indicator Lights Code | None |
Model No. | DG4V-3S-6BL-M-X2-ER4-60 |
Port Restrictor Plug Code | None |
Surge Suppressor/Damper Code | None |
Electrical Connector Code | None |
Coil Rating Code | ER |
Spool Code | 6 |
Crossover | P Blocked, A or B to T |
Leakage | Standard Performance |
Weight | 0.0 LB |
