
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Detented Function
Pilot/Drain | None |
Rated Flow [Max] | 10 gal/min |
Seal Material | Buna-N |
Pressure [Max] | 5000 psi |
Fluid Cleanliness | 19/17/14 micron |
Reducer Module | No |
Performance | Standard Performance |
Temperature Range [Min] | -4 °F |
Temperature Range [Max] | 158 °F |
Electrical Connection | No Connector |
Housing Code | None |
Spool Indicator Switch Code | None |
Electrical Connector Code | None |
Valve Type | Standard-Duty |
Spool Code | 2 |
Compatible Fluids | Petroleum Oil |
Mechanical Options | None |
Solenoid Code | ER |
Cycle Rate [Max] | N/A |
Actuator Type | Solenoid |
Function | 3-Position Detented |
Coil Rating Code | ER |
Coil Type Code | X2 |
Body Material | Gray Iron |
Surge Suppressor/Damper | None |
Coil Type | Explosion-Proof, Special Protection Solenoid to CSA/UL Approval |
Spool Spring Arrangement Code | N |
Mounting | Subplate/Manifold Mount |
Design No. | 60 |
Solenoid Indicator Lights Code | None |
Operation | Solenoid Operated |
Manual Override | Plain Override |
EN Code | None |
Leakage | Standard Performance |
Actuation Identification | Solenoid A, Solenoid B |
Surge Suppressor/Damper Code | None |
NFPA Size | D03 |
Port Restrictor Plugs | None |
Tank Port Rating | 1450 |
Model No. | DG4V 3S 2N M X2 ER4 60 |
Port Restrictor Plug Code | None |
Indicator Lights | No |
Crossover | All Ports Blocked |
Port T Code | 4 |
No. of Stages | Single Stage |
Center Position | All Ports Blocked |
Spool Shift Timing | N/A |
Manual Override Option Code | None |
Port T Pressure Rating | 1000 psi |
Function Code | 2 |
Solenoid | Double |
Solenoid Energization Code | None |
Weight | 0.0 LB |
