
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Housing Code | None |
Electrical Connector Code | None |
Port Restrictor Plug Code | None |
Body Material | Gray Iron |
Port T Pressure Rating | 3000 psi |
Rated Flow [Max] | 20 gal/min |
Temperature Range [Min] | -4 °F |
EN Code | None |
Pressure [Max] | 5000 psi |
Temperature Range [Max] | 158 °F |
Manual Override Option Code | None |
AC/DC | DC |
Watt Rating | 30 W |
Surge Suppressor/Damper Code | None |
Leakage | Standard Performance |
Center Position | P to A & B, T Blocked |
Voltage & Frequency | 24 VDC |
Design No. | 60 |
Pilot/Drain | None |
Operation | Solenoid Operated |
Mounting | Subplate/Manifold Mount |
Port Restrictor Plugs | None |
Reducer Module | No |
Port T Code | 7 |
Coil Type | Connector Fitted |
Mechanical Options | None |
Actuation Identification | Solenoid A, Solenoid B |
Coil Rating Code | H |
Solenoid | Double |
Solenoid Energization Code | None |
Spool Spring Arrangement Code | C |
Fluid Cleanliness | 19/17/14 micron |
Valve Type | High-Performance |
Compatible Fluids | Petroleum Oil |
Surge Suppressor/Damper | None |
Spool Code | 7 |
Response Time | 28 to 45 ms |
Cycle Rate [Max] | N/A |
Solenoid Code | H |
Function Code | 7 |
Seal Material | Buna-N |
Actuator Type | Solenoid |
Performance | High Performance |
Coil Type Code | U1 |
Function | 3-Position Spring Centered |
No. of Stages | Single Stage |
Solenoid Indicator Lights Code | None |
Spool Shift Timing | N/A |
Model No. | DG4V 3 7C M U1 H7 60 |
Indicator Lights | No |
Spool Indicator Switch Code | None |
Crossover | P to A or B, T & A or B Blocked |
Tank Port Rating | 3046 |
NFPA Size | D03 |
Electrical Connection | Connector Fitted |
Manual Override | Plain Override |
Weight | 1.0 LB |
