Skip to content Skip to navigation menu
DG4V-3 Series High-Performance Solenoid Operated Directional Valve

02-333891

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #101978867
  • Double Solenoid Valve
  • High-Performance
  • D03
  • 3-Pos Spring Centered
  • 12 VDC
  • N/A
  • Top Exit Flying Leads
  • Center Pos: P Blocked, A & B to T
  • Crossover: P Blocked, A or B to T
  • w/o Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Solenoid Valve
  • High-Performance
  • D03
  • 3-Pos Spring Centered
  • 12 VDC

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Valve Type High-Performance
Port T Pressure Rating 3000 psi
Pressure Port Check Valve Pressure N/A
AC/DC DC
Cycle Rate [Max] N/A
Port Restrictor Plug Code None
Manual Override Option Code None
Electrical Connector Code None
EN Code None
Solenoid Code G
NFPA Size D03
Spool Code 6
Reducer Module N/A
Housing Code None
Solenoid Energization Code None
Surge Suppressor/Damper Code None
Voltage & Frequency 12 VDC
Electrical Options None
Port Restrictor Plugs None
Port T Code 7
Spool Indicator Switch Code None
Function Code 6
Indicator Lights No
Coil Rating Code G
Design No. 60
Crossover P Blocked, A or B to T
Solenoid Double
Spool Spring Arrangement Code C
Pilot Valve Type N/A
Operation Solenoid Operated
Electrical Connection No Connector
Response Type Standard Response
Rated Flow [Max] 21 gal/min
Solenoid Indicator Lights Code None
Actuator Type Solenoid
Spool Shift Timing N/A
Mechanical Options None
Surge Suppressor/Damper None
Pilot/Drain None
Function 3-Position Spring Centered
Coil Type Top Exit Flying Leads
Seal Material Buna-N
Center Position P Blocked, A & B to T
Pressure [Max] 5075 psi
Overrides No Overrides
Coil Type Code KU
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison