
- D03 Pressure Reducing Valve
- Pilot Control is on Pressure Port
- Pressure Adjustment Range is 145-2,000 psi
- Handknob Adjustment on Port A End
- SAE-4 Gage Port
Port Control | Pressure Port |
Design No. | 40 |
Interface | D03 |
Pilot Control | Pressure Port |
Manufacturer Part No. | DGMX2-3-PPL-CH-S-40 |
Model No. | DGMX2-3-PPL-CH-S-40 |
Adjuster Location | Port A End |
Valve Type | Pressure Reducing Valve |
Pressure Adjustment Range (psi) | 145 to 2,000 |
External Drain | No |
Gage Port | SAE-4 |
Remote Control Port | No |
Adjustment Type | Handknob |
Weight | 3.3 LB |
