
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 21 to 101 psi Pressure Adjustment Range
- Screw Adjustment Type
Gage Port | SAE-4 |
Adjuster Location | Port A End |
Interface | D03 |
Pressure Adjustment Range (psi) | 21 to 101 |
Gauge Port Thread Type | SAE |
Port Control | Pressure Port |
Actuation Option | Proportional |
Seal Material | Buna-N |
Remote Control Port | No |
Adjustment | Yes |
Manufacturer Part No. | DGMX2-3-PPL-YW-S-40 |
Pressure [Max] | 4500 psi |
Design No. | 40 |
Adjustment Type | Screw |
No. of Stages | Single Stage |
Model No. | DGMX2-3-PPL-YW-S-40 |
Valve Type | Pressure Reducing Valve |
Performance | Standard Performance |
Body Material | Cast Iron |
Pilot Control | Pressure Port |
External Drain | No |
Weight | 3.3 LB |
