
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 145 to 2900 psi Pressure Adjustment Range
- Knob Adjustment Type
Port Drained Into | Port B |
Pressure [Max] | 4500 psi |
Interface | D03 |
Valve Type | Relief Valve |
Design No. | 41 |
Pressure Limited In, Dual | Port B |
Adjustment | Yes |
External Drain | No |
Pressure Limited In | Port A |
Gage Port | None |
Body Material | Cast Iron |
Pressure Adjustment Range (psi) | 145 to 2,900 |
Adjustment Type | Knob |
Pressure Adjustment Range, Dual (psi) | 145-2,900 |
No. of Stages | Two Stage |
Manufacturer Part No. | DGMC2-3-AB-CH-BA-CH-41 |
External Drain, Dual | No |
Relief Function | Dual |
Remote Control Port | No |
Port Drained Into, Dual | Port A |
Seal Material | Buna-N |
Actuation Option | Proportional |
Adjustment Type, Dual | Handknob |
Model No. | DGMC2-3-AB-CH-BA-CH-41 |
Performance | Standard Performance |
Weight | 3.3 LB |
