
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Port T Code | 6 |
Design No. | 60 |
Port Restrictor Plug Code | None |
Surge Suppressor/Damper | None |
Actuator Type | Solenoid |
Fluid Cleanliness | 19/17/14 micron |
Electrical Connector Code | None |
NFPA Size | D03 |
Compatible Fluids | Petroleum Oil |
Model No. | DG4V-3-31C-M-FW-B6-60 |
Valve Type | High-Performance |
Spool Code | 31 |
Operation | Solenoid Operated |
Cycle Rate [Max] | N/A |
Housing Code | W |
Performance | High Performance |
Actuation Identification | Solenoid A, Solenoid B |
Coil Rating Code | B |
Crossover | All Ports Blocked |
AC/DC | AC |
Solenoid Indicator Lights Code | None |
Rated Flow [Max] | 20 gal/min |
Body Material | Gray Iron |
Response Time | 15 to 23 ms |
Spool Spring Arrangement Code | C |
Indicator Lights | No |
Temperature Range [Min] | -4 °F |
Temperature Range [Max] | 158 °F |
Manual Override | Plain Override |
Mounting | Subplate/Manifold Mount |
Coil Type Code | F |
Port Restrictor Plugs | None |
Reducer Module | No |
Port T Pressure Rating | 3000 psi |
Mechanical Options | None |
Spool Shift Timing | N/A |
Surge Suppressor/Damper Code | None |
Tank Port Rating | 3046 |
Electrical Connection | No Connector |
Solenoid Code | B |
Seal Material | Buna-N |
No. of Stages | Single Stage |
Leakage | Standard Performance |
EN Code | None |
Spool Indicator Switch Code | None |
Function Code | 31 |
Solenoid Energization Code | None |
Function | 3-Position Spring Centered |
Manual Override Option Code | None |
Solenoid | Double |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Pressure [Max] | 5000 psi |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Center Position | P & A Blocked, B to T |
Pilot/Drain | None |
Weight | 0.0 LB |
