
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Detented Function
Fluid Cleanliness | 19/17/14 micron |
Solenoid Indicator Lights Code | None |
Tank Port Rating | 1450 |
Actuation Identification | Solenoid A, Solenoid B |
Center Position | P Blocked, A & B to T |
Solenoid Code | ER |
Surge Suppressor/Damper | None |
Cycle Rate [Max] | N/A |
Port Restrictor Plugs | None |
Manual Override | Plain Override |
No. of Stages | Single Stage |
Spool Spring Arrangement Code | N |
Port Restrictor Plug Code | None |
Coil Rating Code | ER |
NFPA Size | D03 |
Spool Code | 6 |
Electrical Connector Code | None |
Compatible Fluids | Petroleum Oil |
EN Code | None |
Reducer Module | No |
Spool Shift Timing | N/A |
Seal Material | Buna-N |
Model No. | DG4V 3S 6N M X2 ER4 60 |
Coil Type | Explosion-Proof, Special Protection Solenoid to CSA/UL Approval |
Mechanical Options | None |
Port T Pressure Rating | 1000 psi |
Electrical Connection | No Connector |
Rated Flow [Max] | 10 gal/min |
Coil Type Code | X2 |
Pilot/Drain | None |
Solenoid | Double |
Leakage | Standard Performance |
Function | 3-Position Detented |
Temperature Range [Min] | -4 °F |
Function Code | 6 |
Valve Type | Standard-Duty |
Actuator Type | Solenoid |
Port T Code | 4 |
Body Material | Gray Iron |
Operation | Solenoid Operated |
Spool Indicator Switch Code | None |
Surge Suppressor/Damper Code | None |
Performance | Standard Performance |
Design No. | 60 |
Solenoid Energization Code | None |
Housing Code | None |
Manual Override Option Code | None |
Mounting | Subplate/Manifold Mount |
Pressure [Max] | 5000 psi |
Indicator Lights | No |
Crossover | P Blocked, A or B to T |
Temperature Range [Max] | 158 °F |
Weight | 14.35 LB |
