
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Rated Flow [Max] | 10 gal/min |
Mounting | Subplate/Manifold Mount |
Electrical Connection | No Connector |
Temperature Range [Max] | 158 °F |
Port Restrictor Plugs | None |
Fluid Cleanliness | 19/17/14 micron |
Watt Rating | 20 W |
Reducer Module | No |
Electrical Connector Code | None |
Solenoid Energization Code | None |
Port Restrictor Plug Code | None |
Solenoid Code | ER |
Design No. | 60 |
Port T Code | 4 |
Pilot/Drain | None |
Spool Shift Timing | N/A |
Pressure [Max] | 5000 psi |
Solenoid | Double |
Coil Type | ISO 4400 |
Model No. | DG4V 3S 6C M X2 ER4 60 |
Leakage | Standard Performance |
Coil Type Code | X2 |
Manual Override Option Code | None |
Operation | Solenoid Operated |
Seal Material | Viton |
Performance | Standard Performance |
Tank Port Rating | 1015 |
Spool Indicator Switch Code | None |
Solenoid Indicator Lights Code | None |
Port T Pressure Rating | 1000 psi |
Indicator Lights | No |
Crossover | P Blocked, A or B to T |
Coil Rating Code | ER |
Surge Suppressor/Damper Code | None |
Surge Suppressor/Damper | None |
AC/DC | AC |
Body Material | Gray Iron |
Compatible Fluids | Phosphate Ester Fluids |
Cycle Rate [Max] | N/A |
Center Position | P Blocked, A & B to T |
Mechanical Options | None |
Spool Spring Arrangement Code | C |
NFPA Size | D03 |
Function | 3-Position Spring Centered |
Housing Code | None |
Manual Override | Plain Override |
Function Code | 6 |
Valve Type | Standard-Duty |
Temperature Range [Min] | -4 °F |
Voltage & Frequency | 120 VAC - 60 Hz |
No. of Stages | Single Stage |
EN Code | None |
Actuator Type | Solenoid |
Spool Code | 6 |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Weight | 1.0 LB |
