
- Proportional Valve
- D03 NFPA
- 12 VDC Voltage & Frequency
- Subplate Mounting
Operation | Solenoid Operated |
Manual Override | Water-Resistant Override |
Pressure [Max] | 5000 psi |
NFPA Size | D03 |
Electrical Connection | 5 Pin Conduit Connector, DIN 43650 Connector |
Model No. | KDG4V3-33C13N-H-M-U-G7-60 |
Solenoid | Double |
Rated Flow | 3.4 gal/min |
Mounting | Subplate Mounted |
Series | KDG4V3 |
Voltage & Frequency | 12 VDC |
Weight | 0.0 LB |
