
- Pressure Control Valve
- Relief Valve Type
- 145 to 2900 psi Pressure Adjustment Range
- Micrometer W/ Keylock Adjustment Type
Pressure Limited In | Port A |
External Drain | No |
Pressure Limited In, Dual | N/A |
Gage Port | SAE-4 |
Model No. | DGMC-3-AT-CK-S-41 |
Gauge Port Thread Type | SAE |
Port Drained Into | Tank Port |
Design No. | 41 |
Valve Type | Relief Valve |
External Drain, Dual | N/A |
Adjustment Type, Dual | N/A |
Pressure Adjustment Range (psi) | 145 to 2,900 |
Pressure Adjustment Range, Dual (psi) | N/A |
Manufacturer Part No. | DGMC-3-AT-CK-S-41 |
Relief Function | Single |
Remote Control Port | No |
Interface | D03 |
Adjustment Type | Micrometer w/Keylock |
Port Drained Into, Dual | N/A |
Weight | 3.3 LB |
