
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Surge Suppressor/Damper Code | None |
Manual Override | Plain Override |
Electrical Connector Code | None |
NFPA Size | D08 |
Port Restrictor Plugs | None |
Coil Type Code | F |
Solenoid Energization Code | None |
Mechanical Options Code | None |
Model No. | DG5V-8-H-0C-M-FW-B-10 |
Mounting | Subplate/Manifold Mount |
Function | 3-Position Spring Centered |
Center Position | All Ports Open |
Spool Control Modification Code | None |
EN Code | None |
Pressure Port Check Valve Code | None |
Response Type Code | None |
Reducer Module | No |
Pressure Port Check Valve Pressure | N/A |
Solenoid | Double |
Spool Indicator Switch Code | None |
Electrical Options | None |
Electrical Connection | No Connector |
Operation | Pilot Operated |
Gauge Ports Code | None |
Pilot Pressure Code | None |
Fluid Cleanliness | 19/17/14 micron |
Seal Material | Buna-N |
Electrical Options Code | None |
Pilot Valve Type | CETOP 3, High Performance |
Mechanical Options | None |
Actuator Type | Solenoid |
Response Type | Standard Response |
Spool Code | 0 |
Housing Code | W |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Rated Flow [Max] | 175 gal/min |
Overrides | Plain Override Solenoid Ends |
Compatible Fluids | Petroleum Oil |
Design No. | 10 |
Pilot Drain Code | None |
Port T Pressure Rating | 5000 psi |
Pilot Valve Type Code | H |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Solenoid Indicator Lights Code | None |
Gauge Port | SAE-4 |
Body Material | Ductile Iron |
Temperature Range [Max] | 230 °F |
Reducer Module Code | None |
Leakage | High Performance |
Manual Override Option Code | None |
Indicator Lights | No |
Valve Type | Standard-Duty |
No. of Stages | Two Stage |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Coil Rating Code | B |
Spool Spring Arrangement Code | C |
Crossover | All Ports Open |
Actuation Identification | Solenoid A, Solenoid B |
Surge Suppressor/Damper | None |
Performance | High Performance |
Pressure [Max] | 5000 psi |
Pilot/Drain | External Pilot/Internal Drain |
AC/DC | AC |
Port Restrictor Plug Code | None |
Temperature Range [Min] | -40 °F |
Tank Port Rating | 5000 |
Weight | 35.0 LB |
