
- Pressure Relief Valve
- 1500 to 3000 psi Pressure Adjustment Range
- 113.5 gal/min Maximum Flow
Fluid Cleanliness | 19/17/14 micron |
Body Material | Cast Iron |
Adjustment | Yes |
Pressure Adjustment Range (psi) | 1,500 to 3,000 |
Seal Material | Buna-N |
Flow [Max] | 113.50 gal/min |
Valve Type | Pressure Relief |
Pressure [Max] | 3,000 psi |
No. of Stages | Two Stage |
Tank Port Rating | 3000 |
Manual Override | Yes |
Valve Mount Type | NPTF Thread |
Model No. | CT5-100A-F-M-U-H7-110 |
Performance | Standard Performance |
Spring Arrangement | A |
Adjustment Type | Knob |
Actuation Option | Solenoid |
Weight | 0.0 LB |
