
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Overrides | Plain Override Solenoid Ends |
Pilot Valve Type Code | H |
Coil Type Code | F |
Pressure Port Check Valve Code | None |
Solenoid Energization Code | None |
Solenoid Indicator Lights Code | None |
Pilot Pressure Code | None |
Function | 3-Position Spring Centered |
Manual Override Option Code | None |
No. of Stages | Two Stage |
Tank Port Rating | 5000 |
Surge Suppressor/Damper | None |
Actuation Identification | Solenoid A, Solenoid B |
Model No. | DG5V-8-H-6C-T-M-FW-B-10 |
Rated Flow [Max] | 175 gal/min |
Gauge Ports Code | None |
Reducer Module Code | None |
Leakage | High Performance |
Temperature Range [Max] | 230 °F |
Solenoid | Double |
Pressure Port Check Valve Pressure | N/A |
Operation | Pilot Operated |
Compatible Fluids | Petroleum Oil |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Spool Indicator Switch Code | None |
Electrical Options Code | None |
Performance | High Performance |
Pilot Valve Type | CETOP 3, High Performance |
Surge Suppressor/Damper Code | None |
Center Position | P Blocked, A & B to T |
Design No. | 10 |
Mechanical Options | None |
Port Restrictor Plugs | None |
Indicator Lights | No |
Pilot Drain Code | T |
Electrical Connection | No Connector |
Fluid Cleanliness | 19/17/14 micron |
Electrical Connector Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Spool Control Modification Code | None |
Response Type | Standard Response |
Electrical Options | None |
Mounting | Subplate/Manifold Mount |
Port T Pressure Rating | 5000 psi |
EN Code | None |
Reducer Module | No |
Port Restrictor Plug Code | None |
Actuator Type | Solenoid |
Temperature Range [Min] | -40 °F |
Crossover | P Blocked, A or B to T |
Manual Override | Plain Override |
Spool Code | 6 |
Gauge Port | SAE-4 |
Seal Material | Buna-N |
Body Material | Ductile Iron |
Valve Type | Standard-Duty |
Pilot/Drain | External Pilot/Internal Drain |
Mechanical Options Code | None |
Spool Spring Arrangement Code | C |
Response Type Code | None |
Pressure [Max] | 5000 psi |
NFPA Size | D08 |
Coil Rating Code | B |
Housing Code | W |
AC/DC | AC |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Weight | 35.0 LB |
