
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Detented Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Operation | Pilot Operated |
Reducer Module | No |
Housing Code | W |
Center Position | All Ports Open Over Tapers |
Leakage | Standard Performance |
Response Type | Standard Response |
Compatible Fluids | Petroleum Oil |
Coil Rating Code | B |
Electrical Options Code | None |
Gauge Ports Code | None |
Spool Spring Arrangement Code | N |
Model No. | DG5V-8-S-9N-M-FTWL-B-10 |
NFPA Size | D08 |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Crossover | All Ports Open |
Rated Flow [Max] | 175 gal/min |
Overrides | Plain Override Solenoid Ends |
Reducer Module Code | None |
Pressure Port Check Valve Pressure | N/A |
EN Code | None |
Mechanical Options | None |
Gauge Port | SAE-4 |
Port Restrictor Plugs | None |
Electrical Connection | Wired Terminal Block |
AC/DC | AC |
Spool Code | 9 |
Seal Material | Buna-N |
Pressure [Max] | 5000 psi |
Solenoid Energization Code | None |
Valve Type | Standard-Duty |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Solenoid Indicator Lights Code | L |
Indicator Lights | Yes |
Tank Port Rating | 5000 |
Port Restrictor Plug Code | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Response Type Code | None |
Spool Indicator Switch Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
No. of Stages | Two Stage |
Pilot Valve Type Code | S |
Pilot/Drain | External Pilot/Internal Drain |
Fluid Cleanliness | 19/17/14 micron |
Function | 3-Position Detented |
Body Material | Gray Iron |
Pressure Port Check Valve Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Performance | Standard Performance |
Mounting | Subplate/Manifold Mount |
Design No. | 10 |
Electrical Connector Code | T |
Electrical Options | None |
Mechanical Options Code | None |
Solenoid | Double |
Manual Override | Plain Override |
Manual Override Option Code | None |
Surge Suppressor/Damper | None |
Port T Pressure Rating | 5000 psi |
Pilot Pressure Code | None |
Spool Control Modification Code | None |
Surge Suppressor/Damper Code | None |
Pilot Drain Code | None |
Actuator Type | Solenoid |
Coil Type Code | F |
Weight | 35.0 LB |
