
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Valve Type | Standard-Duty |
Manual Override | Plain Override |
Solenoid Indicator Lights Code | None |
EN Code | None |
Center Position | P Blocked, A & B to T |
Crossover | P Blocked, A or B to T |
Spool Code | 6 |
Overrides | Plain Override Solenoid Ends |
Pilot Valve Type Code | H |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Solenoid | Double |
Performance | High Performance |
Response Type Code | None |
Manual Override Option Code | None |
Spool Indicator Switch Code | None |
Indicator Lights | No |
Surge Suppressor/Damper | None |
Reducer Module Code | None |
Fluid Cleanliness | 19/17/14 micron |
Design No. | 10 |
Actuation Identification | Solenoid A, Solenoid B |
Response Type | Standard Response |
Electrical Connector Code | None |
Pilot Pressure Code | E |
Temperature Range [Min] | -40 °F |
Housing Code | W |
Gauge Ports Code | None |
Mechanical Options Code | None |
Coil Rating Code | B |
Pressure [Max] | 5000 psi |
No. of Stages | Two Stage |
Pilot Drain Code | None |
Operation | Pilot Operated |
Body Material | Ductile Iron |
Electrical Connection | No Connector |
Pilot Valve Type | CETOP 3, High Performance |
Port Restrictor Plugs | None |
Temperature Range [Max] | 230 °F |
Spool Spring Arrangement Code | C |
Surge Suppressor/Damper Code | None |
Pilot/Drain | External Pilot/External Drain |
Electrical Options Code | None |
NFPA Size | D08 |
Port T Pressure Rating | 5000 psi |
Actuator Type | Solenoid |
Mechanical Options | None |
AC/DC | AC |
Electrical Options | None |
Solenoid Energization Code | None |
Function | 3-Position Spring Centered |
Tank Port Rating | 5000 |
Spool Control Modification Code | None |
Seal Material | Buna-N |
Gauge Port | SAE-4 |
Reducer Module | No |
Pressure Port Check Valve Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Leakage | High Performance |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Coil Type Code | F |
Port Restrictor Plug Code | None |
Compatible Fluids | Petroleum Oil |
Pressure Port Check Valve Pressure | N/A |
Model No. | DG5V-8-H-6C-E-M-FW-B-10 |
Rated Flow [Max] | 175 gal/min |
Mounting | Subplate/Manifold Mount |
Weight | 35.0 LB |
