
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position, 4-Way, Spring Centered Function
description
- The DG5S8 are two-stage directional valves with an integrally-mounted DG4V3S pilot valve. These valves are used to control the direction of flow in hydraulic circuits.
compliances
- 0
caution
- When cylinders are used with maintenance set attachments or components, the maximum system pressure must be limited to half the rated pressure, which is 5,000 psi
Pressure [Max] | 5000 psi |
Body Material | Ductile Iron |
Temperature Range [Min] | -40 °F |
Electrical Options Code | None |
Pilot Valve Type | CETOP 3, High Performance |
Pilot Drain Code | T |
Solenoid Energization Code | None |
Compatible Fluids | Petroleum Oil |
Mounting | Subplate/Manifold Mount |
EN Code | None |
Indicator Lights | Yes |
Manual Override | Plain Override |
Fluid Cleanliness | 19/17/14 micron |
Pilot Valve Type Code | H |
Leakage | High Performance |
Performance | High Performance |
Solenoid | Double |
Spool Indicator Switch Code | None |
Center Position | P Blocked, A & B to T |
Housing Code | W |
Surge Suppressor/Damper | None |
Coil Type Code | F |
Pressure Port Check Valve Code | None |
Spool Code | 6 |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Response Type Code | None |
Model No. | DG5V-8-H-6C-T-M-FTWL-B-10 |
No. of Stages | Two Stage |
Design No. | 10 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pilot/Drain | External Pilot/Internal Drain |
Rated Flow [Max] | 175 gal/min |
Gauge Port | SAE-4 |
Valve Type | Standard-Duty |
Solenoid Indicator Lights Code | L |
Reducer Module | No |
Port Restrictor Plugs | None |
Spool Spring Arrangement Code | C |
Pressure Port Check Valve Pressure | N/A |
Gauge Ports Code | None |
Electrical Connection | Wired Terminal Block |
Electrical Connector Code | T |
Function | 3-Position, 4-Way, Spring Centered |
Surge Suppressor/Damper Code | None |
Actuator Type | Solenoid |
Overrides | Plain Override Solenoid Ends |
Port T Pressure Rating | 5000 psi |
Tank Port Rating | 5000 |
Operation | Pilot Operated |
Port Restrictor Plug Code | None |
Spool Control Modification Code | None |
NFPA Size | D08 |
Response Type | Standard Response |
Seal Material | Buna-N |
Coil Rating Code | B |
AC/DC | AC |
Electrical Options | None |
Temperature Range [Max] | 230 °F |
Crossover | P Blocked, A or B to T |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Manual Override Option Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Mechanical Options Code | None |
Mechanical Options | None |
Pilot Pressure Code | None |
Reducer Module Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Weight | 35.0 LB |
