
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D08 NFPA Size
- Spring Offset Function
Model No. | F3-DG3V-8-2A-X-10 |
Actuator Type | Solenoid |
Pressure [Max] | 5000 psi |
Seal Material | Viton |
Operation | Solenoid Operated |
Function | Spring Offset |
Fluid Cleanliness | 19/17/14 micron |
NFPA Size | D08 |
Rated Flow [Max] | 30 gal/min |
Compatible Fluids | Phosphate Ester Fluids |
Actuation Identification | Solenoid B |
Mounting | Subplate/Manifold Mount |
Weight | 0.0 LB |
