
- Pressure Unloading Valve
- Unloading Valve Type
- 10 mm Port Size
- 130 to 1800 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
Tank Port Rating | 1450 |
Actuation Option | Solenoid |
No. of Stages | Two Stage |
Adjustment Type | Screw |
Port Size | 10 mm |
Seal Material | Buna-N |
Body Material | Cast Iron |
Performance | Standard Performance |
Valve Type | Unloading Valve |
Adjustment | Yes |
Valve Mount Type | Pump Flange Mounting |
Flow [Max] | 150 gal/min |
Pressure Adjustment Range (psi) | 130 to 1,800 |
Model No. | UPF2S-C-10-B-W-3S-M-U-B5-20 |
Pressure [Max] | 3000 psi |
Fluid Cleanliness | 19/17/14 micron |
Weight | 0.0 LB |
