
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D08 NFPA Size
- Spring Centered Function
Compatible Fluids | Petroleum Oil |
Pressure [Max] | 5000 psi |
Fluid Cleanliness | 19/17/14 micron |
Model No. | DG3V-8-6C-10 |
Seal Material | Buna-N |
Rated Flow [Max] | 30 gal/min |
Actuation Identification | Solenoid B |
Operation | Solenoid Operated |
Mounting | Subplate/Manifold Mount |
Body Material | Ductile Iron |
NFPA Size | D08 |
Actuator Type | Solenoid |
Function | Spring Centered |
Weight | 29.31 LB |
