
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D08 NFPA Size
- Spring Centered Function
Spool Spring Arrangement Code | C |
Pressure [Max] | 4500 psi |
Leakage | Standard Performance |
Rated Flow [Max] | 5 gal/min |
Model No. | DG3V-8-2C-10 |
Body Material | Ductile Iron |
Indicator Lights | No |
Operation | Solenoid Operated |
Fluid Cleanliness | 19/17/14 micron |
NFPA Size | D08 |
Reducer Module | No |
Mounting | Subplate/Manifold Mount |
No. of Stages | Single Stage |
Function | Spring Centered |
Weight | 0.0 LB |
