
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Centered, End To Center Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Function | 2-Position Spring Centered, End To Center |
Flow Direction Code | 4 |
Solenoid | Single |
Coil Type Code | U |
Mechanical Options Code | None |
Coil Type | ISO 4400 |
Valve Type | Standard-Duty |
Cycle Rate [Max] | N/A |
Design No. | 60 |
Voltage & Frequency | 12 VDC |
Mechanical Options | None |
Coil Rating Code | G |
Indicator Lights | No |
Model No. | DG4S4-010B-U-G-60 |
NFPA Size | D05 |
Port Restrictor Plugs | None |
Response Type | Standard Response |
Operation | Solenoid Operated |
Electrical Options Code | None |
Electrical Options | None |
Reducer Module | N/A |
Spool Spring Arrangement Code | B |
Port T Pressure Rating | 1000 psi |
Surge Suppressor/Damper | None |
No. of Stages | Single Stage |
Center Position | All Ports Open |
Actuator Type | Solenoid |
Tank Port Rating | 1000 |
Spool Code | 0 |
Overrides | No Overrides |
Manual Override | Plain Override |
Actuation Identification | Solenoid B |
Pilot Valve Type | N/A |
Pilot/Drain | None |
Pressure [Max] | 9000 psi |
Fluid Cleanliness | 19/17/14 micron |
Temperature Range [Min] | 68 °F |
Pressure Port Check Valve Pressure | N/A |
Leakage | Standard Performance |
Performance | Standard Performance |
Compatible Fluids | Petroleum Oil |
AC/DC | DC |
Response Time | 50 to 80 ms |
Electrical Connection | DIN 43650 |
Mounting | Subplate/Manifold Mount |
Watt Rating | 30 W |
Temperature Range [Max] | 122 °F |
Body Material | Gray Iron |
Crossover | All Ports Open |
Seal Material | Buna-N |
Rated Flow [Max] | 24 gal/min |
Weight | 10.0 LB |
