
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
Manual Override | Plain Override |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Compatible Fluids | Petroleum Oil |
Rated Flow [Max] | 175 gal/min |
Seal Material | Buna-N |
No. of Stages | Two Stage |
NFPA Size | D08 |
Body Material | Gray Iron |
Fluid Cleanliness | 19/17/14 micron |
Spool Spring Arrangement Code | A |
Reducer Module | No |
Actuation Identification | Solenoid B |
Pilot/Drain | External Pilot/Internal Drain |
Spool Center Condition | B Port End |
Indicator Lights | No |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Mounting | Subplate/Manifold Mount |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Performance | Standard Performance |
Pressure [Max] | 5000 psi |
Operation | Pilot Operated |
Leakage | Standard Performance |
Model No. | DG5V-8-S-9A-T-M-FW-B-10 |
AC/DC | AC |
Actuator Type | Solenoid |
Weight | 0.0 LB |
