
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
Reducer Module | No |
Operation | Pilot Operated |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Pilot Pressure Code | None |
Pilot Valve Type Code | S |
Response Type | Standard Response |
Rated Flow [Max] | 175 gal/min |
Electrical Connection | No Connector |
Crossover | All Ports Open, Restricted |
Coil Type Code | U |
NFPA Size | D08 |
Surge Suppressor/Damper Code | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Voltage & Frequency | 220/240 VAC - 50/60 Hz |
Gauge Port | SAE-4 |
Mechanical Options | None |
Solenoid Energization Code | V |
Coil Rating Code | D |
Design No. | 10 |
Electrical Connector Code | None |
Surge Suppressor/Damper | None |
No. of Stages | Two Stage |
Spool Control Modification Code | None |
Performance | Standard Performance |
Valve Type | Standard-Duty |
Pressure Port Check Valve Pressure | N/A |
Tank Port Rating | 5000 |
Electrical Options Code | None |
Body Material | Ductile Iron |
Mechanical Options Code | None |
Temperature Range [Max] | 230 °F |
Center Position | P to T, A & B Blocked |
Actuation Identification | Solenoid A, Solenoid B |
Spool Spring Arrangement Code | C |
Pressure [Max] | 5000 psi |
Temperature Range [Min] | -40 °F |
Leakage | Standard Performance |
Port Restrictor Plugs | None |
Fluid Cleanliness | 19/17/14 micron |
Mounting | Subplate/Manifold Mount |
Seal Material | Buna-N |
Port T Pressure Rating | 5000 psi |
Reducer Module Code | None |
Spool Indicator Switch Code | None |
Function | 3-Position Spring Centered |
Port Restrictor Plug Code | None |
Pilot Drain Code | None |
Manual Override | Plain Override |
Pilot Valve Type | CETOP 3, Standard Performance |
Gauge Ports Code | None |
AC/DC | AC |
Solenoid Indicator Lights Code | None |
EN Code | None |
Pilot/Drain | Internal Pilot/External Drain |
Actuator Type | Solenoid |
Housing Code | None |
Response Type Code | None |
Electrical Options | None |
Spool Code | 8 |
Solenoid | Double |
Indicator Lights | No |
Compatible Fluids | Petroleum Oil |
Model No. | DG5V-8-S-8C-VM-U-D-10 |
Manual Override Option Code | None |
Overrides | Plain Override Solenoid Ends |
Pressure Port Check Valve Code | None |
Weight | 35.0 LB |
