
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Grease pockets must be filled with a suitable lubricant before assembly.
Electrical Options Code | None |
Surge Suppressor/Damper | None |
Gauge Port | SAE-4 |
Port Restrictor Plug Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Valve Type | Standard-Duty |
Seal Material | Buna-N |
Mechanical Options | None |
Surge Suppressor/Damper Code | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Solenoid | Double |
Reducer Module | No |
Reducer Module Code | None |
Temperature Range [Min] | -40 °F |
Response Type | Standard Response |
Fluid Cleanliness | 19/17/14 micron |
Temperature Range [Max] | 230 °F |
No. of Stages | Two Stage |
Model No. | DG5V-8-S-8C-E-VM-U-D-10 |
Design No. | 10 |
Crossover | All Ports Open, Restricted |
Electrical Connector Code | None |
Coil Rating Code | D |
Body Material | Ductile Iron |
Leakage | Standard Performance |
Pressure [Max] | 5000 psi |
AC/DC | AC |
Indicator Lights | No |
Electrical Connection | No Connector |
Solenoid Energization Code | V |
Function | 3-Position Spring Centered |
Spool Control Modification Code | None |
Pilot Valve Type Code | S |
Compatible Fluids | Petroleum Oil |
Pressure Port Check Valve Code | None |
Response Type Code | None |
EN Code | None |
Overrides | Plain Override Solenoid Ends |
Center Position | P to T, A & B Blocked |
Coil Type | ISO 4400 (Din 43650) Connector |
NFPA Size | D08 |
Gauge Ports Code | None |
Rated Flow [Max] | 175 gal/min |
Pilot Drain Code | None |
Manual Override Option Code | None |
Solenoid Indicator Lights Code | None |
Pilot/Drain | External Pilot/External Drain |
Spool Code | 8 |
Electrical Options | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Housing Code | None |
Performance | Standard Performance |
Spool Spring Arrangement Code | C |
Port T Pressure Rating | 5000 psi |
Spool Indicator Switch Code | None |
Pilot Pressure Code | E |
Voltage & Frequency | 220/240 VAC - 50/60 Hz |
Tank Port Rating | 5000 |
Operation | Pilot Operated |
Coil Type Code | U |
Mounting | Subplate/Manifold Mount |
Port Restrictor Plugs | None |
Actuator Type | Solenoid |
Manual Override | Plain Override |
Mechanical Options Code | None |
Pressure Port Check Valve Pressure | N/A |
Weight | 35.0 LB |
