
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Always follow lock out and tag out procedures when working on conveyor systems.
- Periodic inspection is required to determine if the unit is in proper working order by inspecting and replacing the urethane seal, inspecting to see if material buildup has occurred and ensuring proper adjustment and tightness of all adjustable bolts.
- The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
Electrical Connection | No Connector |
Gauge Ports Code | None |
Manual Override Option Code | None |
Function | 3-Position Spring Centered |
Body Material | Ductile Iron |
Response Type Code | None |
Pressure Port Check Valve Pressure | N/A |
Spool Spring Arrangement Code | C |
Operation | Pilot Operated |
Spool Indicator Switch Code | None |
Solenoid Indicator Lights Code | None |
NFPA Size | D08 |
Valve Type | Standard-Duty |
Crossover | All Ports Open, Restricted |
Port Restrictor Plug Code | None |
Actuator Type | Solenoid |
Electrical Options Code | None |
Port T Pressure Rating | 5000 psi |
Surge Suppressor/Damper Code | None |
Pilot/Drain | External Pilot/External Drain |
Pilot Pressure Code | E |
Port Restrictor Plugs | None |
Tank Port Rating | 5000 |
Temperature Range [Min] | -40 °F |
Response Type | Standard Response |
Leakage | Standard Performance |
Housing Code | None |
Mechanical Options | None |
Center Position | P to T, A & B Blocked |
Design No. | 10 |
Spool Code | 8 |
Coil Type | ISO 4400 (Din 43650) Connector |
Solenoid | Double |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Coil Type Code | U |
Pressure Port Check Valve Code | None |
Compatible Fluids | Petroleum Oil |
Pilot Drain Code | None |
Mounting | Subplate/Manifold Mount |
EN Code | None |
Electrical Connector Code | None |
Indicator Lights | No |
Electrical Options | None |
Surge Suppressor/Damper | None |
Model No. | DG5V-8-S-8C-E-VM-U-B-10 |
Coil Rating Code | B |
Performance | Standard Performance |
Rated Flow [Max] | 175 gal/min |
Temperature Range [Max] | 230 °F |
Pilot Valve Type | CETOP 3, Standard Performance |
Mechanical Options Code | None |
Pilot Valve Type Code | S |
Manual Override | Plain Override |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Overrides | Plain Override Solenoid Ends |
Spool Control Modification Code | None |
Pressure [Max] | 5000 psi |
No. of Stages | Two Stage |
Fluid Cleanliness | 19/17/14 micron |
Solenoid Energization Code | V |
AC/DC | AC |
Gauge Port | SAE-4 |
Reducer Module Code | None |
Reducer Module | No |
Seal Material | Buna-N |
Actuation Identification | Solenoid A, Solenoid B |
Weight | 35.0 LB |
