
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Gauge Port | SAE-4 |
Pilot/Drain | External Pilot/Internal Drain |
Mechanical Options | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Surge Suppressor/Damper Code | None |
Electrical Options Code | None |
Manual Override Option Code | None |
Temperature Range [Max] | 230 °F |
Port Restrictor Plug Code | None |
Spool Control Modification Code | None |
Operation | Pilot Operated |
Surge Suppressor/Damper | None |
Spool Indicator Switch Code | None |
Performance | Standard Performance |
No. of Stages | Two Stage |
Pilot Valve Type | CETOP 3, Standard Performance |
Pilot Valve Type Code | S |
Port T Pressure Rating | 5000 psi |
Tank Port Rating | 5000 |
Electrical Connector Code | None |
Pressure Port Check Valve Code | None |
Actuator Type | Solenoid |
Gauge Ports Code | None |
Body Material | Ductile Iron |
Model No. | DG5V-8-S-8C-E-VM-FW-B-10 |
Mechanical Options Code | None |
Compatible Fluids | Petroleum Oil |
Spool Code | 8 |
Solenoid Energization Code | V |
Temperature Range [Min] | -40 °F |
Spool Spring Arrangement Code | C |
Overrides | Plain Override Solenoid Ends |
Design No. | 10 |
Response Type Code | None |
Pressure Port Check Valve Pressure | N/A |
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
AC/DC | AC |
Reducer Module | No |
Pilot Drain Code | None |
Coil Rating Code | B |
Port Restrictor Plugs | None |
Rated Flow [Max] | 175 gal/min |
Leakage | Standard Performance |
EN Code | None |
Crossover | All Ports Open, Restricted |
Valve Type | Standard-Duty |
Mounting | Subplate/Manifold Mount |
Solenoid Indicator Lights Code | None |
Response Type | Standard Response |
Solenoid | Double |
Electrical Connection | No Connector |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Reducer Module Code | None |
Indicator Lights | No |
Pressure [Max] | 5000 psi |
Function | 3-Position Spring Centered |
Manual Override | Plain Override |
Housing Code | W |
Pilot Pressure Code | E |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Actuation Identification | Solenoid A, Solenoid B |
Center Position | P to T, A & B Blocked |
NFPA Size | D08 |
Coil Type Code | F |
Electrical Options | None |
Weight | 35.0 LB |
