
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
Pressure Port Check Valve Pressure | N/A |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
AC/DC | AC |
Solenoid | Double |
Mechanical Options Code | None |
Surge Suppressor/Damper | None |
Crossover | All Ports Open, Restricted |
No. of Stages | Two Stage |
Response Type Code | None |
Compatible Fluids | Petroleum Oil |
NFPA Size | D08 |
Pilot/Drain | External Pilot/Internal Drain |
Port Restrictor Plug Code | P08 |
Surge Suppressor/Damper Code | None |
Design No. | 10 |
Manual Override | Plain Override |
Seal Material | Buna-N |
Operation | Pilot Operated |
Fluid Cleanliness | 19/17/14 micron |
Model No. | DG5V-8-S-8C-E-T-VM-FW-B-P08-10 |
Mechanical Options | None |
Solenoid Energization Code | V |
Electrical Connection | No Connector |
Pilot Valve Type Code | S |
Overrides | Plain Override Solenoid Ends |
Spool Code | 8 |
Port Restrictor Plugs | 0.8 mm Diameter - P Port |
Spool Control Modification Code | None |
Valve Type | Standard-Duty |
Spool Spring Arrangement Code | C |
Solenoid Indicator Lights Code | None |
Function | 3-Position Spring Centered |
Manual Override Option Code | None |
Pressure [Max] | 5000 psi |
Performance | Standard Performance |
Port T Pressure Rating | 5000 psi |
Pilot Pressure Code | E |
Body Material | Gray Iron |
Center Position | P to T, A & B Blocked |
EN Code | None |
Reducer Module Code | None |
Tank Port Rating | 5000 |
Gauge Port | SAE-4 |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Pilot Valve Type | CETOP 3, Standard Performance |
Rated Flow [Max] | 175 gal/min |
Response Type | Standard Response |
Pilot Drain Code | T |
Reducer Module | No |
Actuator Type | Solenoid |
Electrical Connector Code | None |
Electrical Options Code | None |
Indicator Lights | No |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Electrical Options | None |
Mounting | Subplate/Manifold Mount |
Housing Code | W |
Spool Indicator Switch Code | None |
Pressure Port Check Valve Code | None |
Leakage | Standard Performance |
Coil Rating Code | B |
Gauge Ports Code | None |
Coil Type Code | F |
Weight | 35.0 LB |
