
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Tank Port Rating | 5000 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Spool Code | 3 |
Solenoid | Double |
Mechanical Options Code | None |
Performance | Standard Performance |
Compatible Fluids | Petroleum Oil |
Electrical Connection | No Connector |
Coil Type Code | F |
NFPA Size | D08 |
Port Restrictor Plugs | None |
Fluid Cleanliness | 19/17/14 micron |
Response Type Code | None |
Reducer Module | No |
Model No. | DG5V-8-S-3C-T-M-FW-B-10 |
Body Material | Ductile Iron |
Reducer Module Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Pressure [Max] | 5000 psi |
Pilot Drain Code | T |
Manual Override Option Code | None |
Temperature Range [Min] | -40 °F |
Pilot Valve Type | CETOP 3, Standard Performance |
Crossover | All Ports Blocked, or P & B Blocked, A to T |
Indicator Lights | No |
Function | 3-Position Spring Centered |
Gauge Port | SAE-4 |
Overrides | Plain Override Solenoid Ends |
Coil Rating Code | B |
Center Position | P & B Blocked, A to T |
Spool Indicator Switch Code | None |
Housing Code | W |
Operation | Pilot Operated |
Pilot Valve Type Code | S |
No. of Stages | Two Stage |
Pilot Pressure Code | None |
Solenoid Indicator Lights Code | None |
Leakage | Standard Performance |
Rated Flow [Max] | 175 gal/min |
Pilot/Drain | External Pilot/Internal Drain |
EN Code | None |
Pressure Port Check Valve Pressure | N/A |
Gauge Ports Code | None |
Actuator Type | Solenoid |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Port T Pressure Rating | 5000 psi |
Temperature Range [Max] | 230 °F |
Surge Suppressor/Damper | None |
Design No. | 10 |
Surge Suppressor/Damper Code | None |
Valve Type | Standard-Duty |
Mounting | Subplate/Manifold Mount |
Response Type | Standard Response |
Pressure Port Check Valve Code | None |
Manual Override | Plain Override |
Port Restrictor Plug Code | None |
Spool Spring Arrangement Code | C |
Seal Material | Buna-N |
Electrical Connector Code | None |
Mechanical Options | None |
Spool Control Modification Code | None |
AC/DC | AC |
Actuation Identification | Solenoid A, Solenoid B |
Electrical Options Code | None |
Solenoid Energization Code | None |
Electrical Options | None |
Weight | 35.0 LB |
