
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
Temperature Range [Max] | 230 °F |
Fluid Cleanliness | 19/17/14 micron |
Mounting | Subplate/Manifold Mount |
Housing Code | W |
Pressure [Max] | 5000 psi |
Pilot Drain Code | T |
Model No. | DG5V-8-S-33C-T-M-FW-B-10 |
Reducer Module Code | None |
Surge Suppressor/Damper | None |
Spool Spring Arrangement Code | C |
Design No. | 10 |
Spool Control Modification Code | None |
Spool Code | 33 |
Coil Rating Code | B |
Port T Pressure Rating | 5000 psi |
NFPA Size | D08 |
Solenoid Energization Code | None |
Coil Type Code | F |
EN Code | None |
Center Position | P Blocked, A & B to T |
Electrical Connector Code | None |
Solenoid | Double |
Body Material | Ductile Iron |
Port Restrictor Plug Code | None |
Electrical Options Code | None |
Response Type Code | None |
Reducer Module | No |
Pilot Valve Type Code | S |
Pilot Pressure Code | None |
Actuator Type | Solenoid |
AC/DC | AC |
Rated Flow [Max] | 175 gal/min |
Solenoid Indicator Lights Code | None |
Crossover | P Blocked, A or B to T |
Gauge Port | SAE-4 |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Indicator Lights | No |
Function | 3-Position Spring Centered |
Performance | Standard Performance |
Temperature Range [Min] | -40 °F |
Actuation Identification | Solenoid A, Solenoid B |
Electrical Connection | No Connector |
Manual Override | Plain Override |
Mechanical Options Code | None |
Port Restrictor Plugs | None |
Seal Material | Buna-N |
Operation | Pilot Operated |
No. of Stages | Two Stage |
Manual Override Option Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Mechanical Options | None |
Pressure Port Check Valve Pressure | N/A |
Overrides | Plain Override Solenoid Ends |
Compatible Fluids | Petroleum Oil |
Valve Type | Standard-Duty |
Gauge Ports Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Leakage | Standard Performance |
Pilot/Drain | Internal Pilot/Internal Drain |
Pilot Valve Type | CETOP 3, Standard Performance |
Electrical Options | None |
Tank Port Rating | 5000 |
Response Type | Standard Response |
Surge Suppressor/Damper Code | None |
Spool Indicator Switch Code | None |
Pressure Port Check Valve Code | None |
Weight | 35.0 LB |
