
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Crossover | P Blocked, A or B to T |
Gauge Port | SAE-4 |
Electrical Connection | No Connector |
No. of Stages | Two Stage |
Response Type Code | None |
Seal Material | Buna-N |
Manual Override Option Code | None |
Response Type | Standard Response |
Temperature Range [Max] | 230 °F |
Pressure Port Check Valve Pressure | N/A |
Manual Override | Plain Override |
Mounting | Subplate/Manifold Mount |
Actuation Identification | Solenoid A, Solenoid B |
Reducer Module Code | None |
Spool Control Modification Code | None |
Spool Spring Arrangement Code | C |
Indicator Lights | No |
Surge Suppressor/Damper | None |
NFPA Size | D08 |
Center Position | P Blocked, A & B to T |
Body Material | Ductile Iron |
Mechanical Options Code | None |
Design No. | 10 |
Actuator Type | Solenoid |
Pilot Valve Type | CETOP 3, Standard Performance |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Pilot Drain Code | None |
Coil Type Code | U |
Solenoid Energization Code | None |
Model No. | DG5V-8-S-33C-M-U-B-10 |
Mechanical Options | None |
Function | 3-Position Spring Centered |
Pilot Valve Type Code | S |
Housing Code | None |
Tank Port Rating | 5000 |
Solenoid | Double |
AC/DC | AC |
Compatible Fluids | Petroleum Oil |
Operation | Pilot Operated |
Performance | Standard Performance |
Spool Indicator Switch Code | None |
Electrical Options | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Fluid Cleanliness | 19/17/14 micron |
Pilot Pressure Code | None |
EN Code | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Port Restrictor Plugs | None |
Spool Code | 33 |
Pilot/Drain | Internal Pilot/External Drain |
Overrides | Plain Override Solenoid Ends |
Rated Flow [Max] | 175 gal/min |
Surge Suppressor/Damper Code | None |
Coil Rating Code | B |
Reducer Module | No |
Port Restrictor Plug Code | None |
Pressure [Max] | 5000 psi |
Gauge Ports Code | None |
Pressure Port Check Valve Code | None |
Solenoid Indicator Lights Code | None |
Leakage | Standard Performance |
Electrical Options Code | None |
Valve Type | Standard-Duty |
Electrical Connector Code | None |
Port T Pressure Rating | 5000 psi |
Temperature Range [Min] | -40 °F |
Weight | 35.0 LB |
