
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Manual Override Option Code | None |
Pilot Pressure Code | None |
Coil Type Code | F |
Surge Suppressor/Damper | None |
Spool Spring Arrangement Code | C |
Port T Pressure Rating | 5000 psi |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Center Position | P Blocked, A & B to T |
Solenoid | Double |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Response Type Code | None |
Tank Port Rating | 5000 |
Pressure Port Check Valve Pressure | N/A |
Electrical Options | None |
Pilot Drain Code | None |
Port Restrictor Plug Code | None |
Gauge Port | SAE-4 |
EN Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Port Restrictor Plugs | None |
Spool Code | 33 |
Valve Type | Standard-Duty |
Function | 3-Position Spring Centered |
Pressure [Max] | 5000 psi |
Seal Material | Buna-N |
Gauge Ports Code | None |
Model No. | DG5V-8-S-33C-M-FW-B-10 |
Mechanical Options Code | None |
Rated Flow [Max] | 175 gal/min |
No. of Stages | Two Stage |
Mounting | Subplate/Manifold Mount |
Spool Indicator Switch Code | None |
Pressure Port Check Valve Code | None |
Overrides | Plain Override Solenoid Ends |
Housing Code | W |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Coil Rating Code | B |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Temperature Range [Max] | 230 °F |
Pilot Valve Type Code | S |
Crossover | P Blocked, A or B to T |
AC/DC | AC |
Compatible Fluids | Petroleum Oil |
Solenoid Energization Code | None |
Reducer Module Code | None |
Response Type | Standard Response |
Electrical Connection | No Connector |
Temperature Range [Min] | -40 °F |
Fluid Cleanliness | 19/17/14 micron |
Pilot/Drain | Internal Pilot/External Drain |
Reducer Module | No |
Spool Control Modification Code | None |
NFPA Size | D08 |
Mechanical Options | None |
Actuation Identification | Solenoid A, Solenoid B |
Operation | Pilot Operated |
Body Material | Ductile Iron |
Leakage | Standard Performance |
Electrical Options Code | None |
Electrical Connector Code | None |
Actuator Type | Solenoid |
Design No. | 10 |
Surge Suppressor/Damper Code | None |
Performance | Standard Performance |
Solenoid Indicator Lights Code | None |
Manual Override | Plain Override |
Indicator Lights | No |
Weight | 35.0 LB |
