
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Detented Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Mounting | Subplate/Manifold Mount |
Pressure Port Check Valve Code | None |
Mechanical Options Code | None |
Reducer Module | No |
EN Code | None |
Surge Suppressor/Damper | None |
Port Restrictor Plugs | None |
Performance | Standard Performance |
Electrical Options Code | None |
Actuator Type | Solenoid |
Pressure [Max] | 5000 psi |
Actuation Identification | Solenoid A, Solenoid B |
Spool Control Modification Code | None |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Seal Material | Buna-N |
Model No. | DG5V-8-S-2N-M-FW-B-10 |
Electrical Options | None |
Temperature Range [Max] | 230 °F |
Electrical Connector Code | None |
Surge Suppressor/Damper Code | None |
Spool Spring Arrangement Code | N |
Pilot/Drain | External Pilot/Internal Drain |
Solenoid Energization Code | None |
Response Type Code | None |
Pilot Pressure Code | None |
Pilot Valve Type Code | S |
Spool Indicator Switch Code | None |
Crossover | All Ports Blocked |
Valve Type | Standard-Duty |
Overrides | Plain Override Solenoid Ends |
Fluid Cleanliness | 19/17/14 micron |
Manual Override | Plain Override |
Tank Port Rating | 5000 |
Compatible Fluids | Petroleum Oil |
Coil Rating Code | B |
Housing Code | W |
Pressure Port Check Valve Pressure | N/A |
Operation | Pilot Operated |
Rated Flow [Max] | 175 gal/min |
Reducer Module Code | None |
Leakage | Standard Performance |
Pilot Valve Type | CETOP 3, Standard Performance |
Function | 3-Position Detented |
Response Type | Standard Response |
Port T Pressure Rating | 5000 psi |
AC/DC | AC |
Indicator Lights | No |
NFPA Size | D08 |
Manual Override Option Code | None |
Solenoid Indicator Lights Code | None |
Design No. | 10 |
Mechanical Options | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
No. of Stages | Two Stage |
Solenoid | Double |
Body Material | Ductile Iron |
Gauge Port | SAE-4 |
Pilot Drain Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Temperature Range [Min] | -40 °F |
Coil Type Code | F |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Electrical Connection | No Connector |
Center Position | All Ports Blocked |
Spool Code | 2 |
Gauge Ports Code | None |
Port Restrictor Plug Code | None |
Weight | 35.0 LB |
