
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Detented Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
Solenoid Energization Code | None |
Model No. | DG5V-8-S-2N-M-FTWL-B-10 |
Overrides | Plain Override Solenoid Ends |
Electrical Options | None |
Port T Pressure Rating | 5000 psi |
Gauge Ports Code | None |
Reducer Module Code | None |
Compatible Fluids | Petroleum Oil |
Body Material | Ductile Iron |
Temperature Range [Min] | -40 °F |
NFPA Size | D08 |
Design No. | 10 |
Spool Code | 2 |
No. of Stages | Two Stage |
Rated Flow [Max] | 175 gal/min |
Mounting | Subplate/Manifold Mount |
Pilot/Drain | Internal Pilot/External Drain |
Seal Material | Buna-N |
Electrical Connection | Wired Terminal Block |
Pilot Pressure Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Housing Code | W |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Actuator Type | Solenoid |
Surge Suppressor/Damper | None |
Operation | Pilot Operated |
Mechanical Options Code | None |
EN Code | None |
Reducer Module | No |
Pressure Port Check Valve Code | None |
Spool Control Modification Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Pilot Drain Code | None |
Electrical Connector Code | T |
Surge Suppressor/Damper Code | None |
Mechanical Options | None |
Valve Type | Standard-Duty |
Response Type | Standard Response |
Pressure [Max] | 5000 psi |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Solenoid Indicator Lights Code | L |
Spool Spring Arrangement Code | N |
Performance | Standard Performance |
Center Position | All Ports Blocked |
Crossover | All Ports Blocked |
Leakage | Standard Performance |
Tank Port Rating | 5000 |
Manual Override Option Code | None |
Gauge Port | SAE-4 |
Solenoid | Double |
Pilot Valve Type Code | S |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Port Restrictor Plug Code | None |
Electrical Options Code | None |
Indicator Lights | Yes |
Spool Indicator Switch Code | None |
Pressure Port Check Valve Pressure | N/A |
Temperature Range [Max] | 230 °F |
Fluid Cleanliness | 19/17/14 micron |
AC/DC | AC |
Coil Type Code | F |
Coil Rating Code | B |
Manual Override | Plain Override |
Response Type Code | None |
Function | 3-Position Detented |
Port Restrictor Plugs | None |
Weight | 35.0 LB |
