
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pilot/Drain | External Pilot/External Drain |
Port T Pressure Rating | 5000 psi |
Mounting | Subplate/Manifold Mount |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Port Restrictor Plugs | None |
Leakage | Standard Performance |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Electrical Connector Code | T |
Pressure Port Check Valve Code | None |
Electrical Options Code | None |
Solenoid Indicator Lights Code | L |
Pilot Pressure Code | E |
Manual Override | Plain Override |
Pressure Port Check Valve Pressure | N/A |
No. of Stages | Two Stage |
Body Material | Ductile Iron |
Overrides | Plain Override Solenoid Ends |
Actuator Type | Solenoid |
Housing Code | W |
Valve Type | Standard-Duty |
Compatible Fluids | Petroleum Oil |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Response Type Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Pilot Drain Code | None |
Function | 3-Position Spring Centered |
Mechanical Options Code | None |
Coil Rating Code | B |
Reducer Module Code | None |
Spool Code | 8 |
Spool Spring Arrangement Code | C |
Temperature Range [Max] | 230 °F |
AC/DC | AC |
Electrical Connection | Wired Terminal Block |
Spool Indicator Switch Code | None |
Electrical Options | None |
Reducer Module | No |
Center Position | P to T, A & B Blocked |
Design No. | 10 |
Gauge Port | SAE-4 |
Port Restrictor Plug Code | None |
Indicator Lights | Yes |
Solenoid | Double |
Response Type | Standard Response |
Manual Override Option Code | None |
Surge Suppressor/Damper | None |
Spool Control Modification Code | 2 |
Pilot Valve Type | CETOP 3, Standard Performance |
Seal Material | Buna-N |
Tank Port Rating | 5000 |
Performance | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Coil Type Code | F |
Surge Suppressor/Damper Code | None |
Crossover | All Ports Open, Restricted |
Pressure [Max] | 5000 psi |
Gauge Ports Code | None |
NFPA Size | D08 |
Pilot Valve Type Code | S |
Operation | Pilot Operated |
EN Code | None |
Rated Flow [Max] | 175 gal/min |
Temperature Range [Min] | -40 °F |
Model No. | DG5V-8-S-8C-2-E-VM-FTWL-B-10 |
Solenoid Energization Code | V |
Weight | 35.0 LB |
