
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Body Material | Ductile Iron |
Response Type Code | None |
Pilot Valve Type Code | S |
Surge Suppressor/Damper | None |
Pressure Port Check Valve Code | None |
Fluid Cleanliness | 19/17/14 micron |
Temperature Range [Min] | -40 °F |
Mounting | Subplate/Manifold Mount |
Model No. | DG5V-8-S-6C-T-M-FW-B-10 |
Mechanical Options | None |
Actuator Type | Solenoid |
Electrical Connector Code | None |
Overrides | Plain Override Solenoid Ends |
Pressure [Max] | 5000 psi |
Mechanical Options Code | None |
Solenoid | Double |
Reducer Module Code | None |
Rated Flow [Max] | 175 gal/min |
Gauge Ports Code | None |
Gauge Port | SAE-4 |
Crossover | P Blocked, A or B to T |
Manual Override Option Code | None |
Design No. | 10 |
Pilot Pressure Code | None |
Reducer Module | No |
Function | 3-Position Spring Centered |
Compatible Fluids | Petroleum Oil |
Tank Port Rating | 5000 |
Electrical Options Code | None |
Performance | Standard Performance |
Manual Override | Plain Override |
Indicator Lights | No |
Temperature Range [Max] | 230 °F |
Pressure Port Check Valve Pressure | N/A |
Port Restrictor Plug Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Pilot Drain Code | T |
Spool Spring Arrangement Code | C |
Leakage | Standard Performance |
EN Code | None |
Spool Indicator Switch Code | None |
Valve Type | Standard-Duty |
NFPA Size | D08 |
Center Position | P Blocked, A & B to T |
Spool Control Modification Code | None |
AC/DC | AC |
Solenoid Indicator Lights Code | None |
Surge Suppressor/Damper Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Port Restrictor Plugs | None |
Solenoid Energization Code | None |
Port T Pressure Rating | 5000 psi |
Housing Code | W |
Pilot/Drain | External Pilot/Internal Drain |
Electrical Options | None |
No. of Stages | Two Stage |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Coil Type Code | F |
Seal Material | Buna-N |
Response Type | Standard Response |
Electrical Connection | No Connector |
Operation | Pilot Operated |
Spool Code | 6 |
Coil Rating Code | B |
Weight | 35.0 LB |
