
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Rated Flow [Max] | 175 gal/min |
Function | 3-Position Spring Centered |
Response Type Code | None |
Electrical Connection | Wired Terminal Block |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Electrical Options Code | None |
Port Restrictor Plug Code | None |
EN Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Tank Port Rating | 5000 |
Mechanical Options Code | None |
Compatible Fluids | Petroleum Oil |
AC/DC | AC |
Pilot Valve Type Code | S |
Spool Control Modification Code | None |
Manual Override | Plain Override |
Fluid Cleanliness | 19/17/14 micron |
Crossover | P Blocked, A or B to T |
Solenoid Energization Code | None |
Port T Pressure Rating | 5000 psi |
Reducer Module Code | None |
Gauge Port | SAE-4 |
Reducer Module | No |
Pressure [Max] | 5000 psi |
Surge Suppressor/Damper | None |
Coil Type Code | F |
Actuator Type | Solenoid |
Body Material | Ductile Iron |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
NFPA Size | D08 |
Design No. | 10 |
Performance | Standard Performance |
Mounting | Subplate/Manifold Mount |
Operation | Pilot Operated |
Surge Suppressor/Damper Code | None |
Model No. | DG5V-8-S-6C-T-M-FTWL-B-10 |
Housing Code | W |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Solenoid Indicator Lights Code | L |
Electrical Options | None |
Pilot Drain Code | T |
Indicator Lights | Yes |
Gauge Ports Code | None |
Electrical Connector Code | T |
Temperature Range [Max] | 230 °F |
No. of Stages | Two Stage |
Manual Override Option Code | None |
Spool Spring Arrangement Code | C |
Pilot Pressure Code | None |
Pressure Port Check Valve Code | None |
Pilot/Drain | External Pilot/Internal Drain |
Seal Material | Buna-N |
Solenoid | Double |
Center Position | P Blocked, A & B to T |
Spool Code | 6 |
Overrides | Plain Override Solenoid Ends |
Mechanical Options | None |
Leakage | Standard Performance |
Coil Rating Code | B |
Temperature Range [Min] | -40 °F |
Pressure Port Check Valve Pressure | N/A |
Response Type | Standard Response |
Port Restrictor Plugs | None |
Valve Type | Standard-Duty |
Spool Indicator Switch Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Weight | 35.0 LB |
